This product requires certification to purchase.

*CVR 3-1/2 45 FLT Elbow 92 White

You last purchased this on
 
Fortress

*CVR 3-1/2 45 FLT Elbow 92 White

Brand image
You last purchased this on
 
Fortress

*CVR 3-1/2 45 FLT Elbow 92 White

  • Fast #
  • Part #REC84012
  • Item #4383362
  • Manufacturer Part #84012
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-3/4 in
Length:
4-7/8 in
Material:
Plastic
Material Type:
Polymer, PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Size:
3-1/2 in
Temperature Range:
-4 to 140 Deg F
Width:
4-7/8 in



Call for Pricing
Call for Pricing