3-1/2 in. Polymer and PVC Soffit Inlet in White
3-1/2 in. Polymer and PVC Soffit Inlet in White
Frequently Purchased Together
Product Details
Product Details
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3_"), LD122 (4_")
- 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
- Snap together ducting is easily accessed for repairs or replacement of lineset.
- 1 year warranty
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 2-3/4 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- Width:
- 6 in