This product requires certification to purchase.

3-1/2 Tee 92 White

You last purchased this on
 
Fortress

3-1/2 Tee 92 White

Brand image
You last purchased this on
 
Fortress

3-1/2 Tee 92 White

  • Fast #
  • Part #REC84015
  • Item #4383003
  • Manufacturer Part #84015
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC, UV stabilized and fire resistant
  • Compliments any residential or commercial building
  • Snap together ducting is easily accessed for repairs or replacement of lineset
  • One year warranty
  • Tested to over 2,000 hours
  • Temperature range: -4° F to 140° F
  • Paintable with a brush, spray, or roller
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-3/4 in
Length:
7-3/4 in
Material:
Plastic
Material Type:
Polymer, PVC
Width:
5-3/4 in



Call for Pricing
Call for Pricing