3-1/2 x 3-1/2 in. Flat 90 Degree Elbow in White
3-1/2 x 3-1/2 in. Flat 90 Degree Elbow in White
Frequently Purchased Together
Product Details
Product Details
- Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
- Paintable
- UL 94V satisfied
- UV and weather resistant
- Perfect for minisplits, high velocity, and conventional ducted AC systems
- Includes two #6 x 3/4" stainless steel screws
- Made in the USA
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 2-3/4 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Line Set Cover
- Width:
- 5-1/4 in