This product requires certification to purchase.

4-1/2 Coupling Brown

Fortress

4-1/2 Coupling Brown

  • Fast #
  • Part #REC84370
  • Item #4130923
  • Manufacturer Part #84370
4.9 out of 5 Customer Rating
Brand image
Fortress

4-1/2 Coupling Brown

  • Fast #
  • Part #REC84370
  • Item #4130923
  • Manufacturer Part #84370
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3_"), LD122 (4_")
  • 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
  • Snap together ducting is easily accessed for repairs or replacement of lineset.
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Height:
3-1/2 in
Length:
2-5/8 in
Material:
Plastic
Material Type:
Polymer, PVC
UPC:
021449843706
Width:
4-1/4 in