This product requires certification to purchase.

4-1/2 in. Wall Inlet in Brown

You last purchased this on
 
Fortress

4-1/2 in. Wall Inlet in Brown

  • Fast #
  • Part #REC84376
  • Item #4130922
  • Manufacturer Part #84376
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortress

4-1/2 in. Wall Inlet in Brown

  • Fast #
  • Part #REC84376
  • Item #4130922
  • Manufacturer Part #84376
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC, UV stabilized and fire resistant
  • Compliments any residential or commercial building
  • Snap together ducting is easily accessed for repairs or replacement of lineset
  • One year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Height:
4 in
Length:
9-3/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
Width:
4-1/2 in