This product requires certification to purchase.

4-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

You last purchased this on
 
Fortress

4-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

  • Fast #
  • Part #REC84107
  • Item #4130919
  • Manufacturer Part #84107
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortress

4-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

  • Fast #
  • Part #REC84107
  • Item #4130919
  • Manufacturer Part #84107
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Paintable
  • UL 94V satisfied
  • UV and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • Includes four #6 x 3/4" stainless steel screws
  • Made in the USA
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
3-1/2 in
Length:
4-1/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
Width:
4-7/8 in