This product requires certification to purchase.

5-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

You last purchased this on
 
Fortress

5-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

Brand image
You last purchased this on
 
Fortress

5-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

  • Fast #
  • Part #REC84102
  • Item #4130940
  • Manufacturer Part #84102
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC, UV stabilized and fire resistant
  • Compliments any residential or commercial building
  • Snap together ducting is easily accessed for repairs or replacement of lineset
  • One year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
3-1/2 in
Length:
5-1/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
Width:
5-1/4 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com