8 ft. Treated Lumber
8 ft. Treated Lumber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- FSC Certified:
- No
- Length:
- 8 ft
- Material:
- Wood
- Thickness:
- 2 in
- Width:
- 4 in