1-1/2 in. Forged Steel Reduced Port Socket Weld x Threaded Gate Valve
DSI® 1-1/2 in. Forged Steel Reduced Port Socket Weld x Threaded Gate Valve
Product Details
Product Details
Documents
Specifications
- Collection:
- DSI®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gate Valve