12 in. Carbon Steel Flanged Swing Check Valve
DSI® 12 in. Carbon Steel Flanged Swing Check Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low fugitive emission service
- DSI® standard cast steel gate, globe and check valves are designed and manufactured to ensure leakage of less than 100 ppm(parts per million) of volatile organic compounds (VOC) as tested pursuant to generally accepted good engineering practices for verifying fugitive emissions.
- Live load packing
- Lantern ring and double packing set
- Flex wedge design
- Stem straightness and roundness
- Stem surface finish to maximum 32 Ra
- Stuffing box surface finish to maximum 125 Ra
- Self centering gland design
- Stuffing box and gland cylindricity
Documents
Specifications
- API:
- API 594, API 600, API 623
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-105/HF, ASTM A-193 B7, ASTM A-194 2H, ASTM A-216 WCB, ASTM A-276 410
- Collection:
- DSI®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 33 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Port Opening:
- Dual Port
- Valve Size:
- 12 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2081 lb