This product requires certification to purchase.

12 in. Cast Steel Flanged Rising Valve Stem Globe Valve

You last purchased this on
 
Forum Energy Technologies

DSI® 12 in. Cast Steel Flanged Rising Valve Stem Globe Valve

  • Fast #
  • Part #D141LUN12
  • Item #7548912
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Forum Energy Technologies

DSI® 12 in. Cast Steel Flanged Rising Valve Stem Globe Valve

  • Fast #
  • Part #D141LUN12
  • Item #7548912
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
DSI®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Carbon Steel
Valve Operator:
Wheel Handle
Valve Size:
12 in
Valve Stem:
Rising