4 in. Cast Steel Flanged Rising Valve Stem Globe Valve
DSI® 4 in. Cast Steel Flanged Rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- DSI®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 4 in
- Valve Stem:
- Rising