This product requires certification to purchase.

1/2 in. FNPT Plug 2-way Brass

You last purchased this on
 
Foster Manufacturing

FHK Series 1/2 in. FNPT Plug 2-way Brass

  • Fast #
  • Part #FK4B
  • Item #140459
  • Manufacturer Part #K4B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Foster Manufacturing

FHK Series 1/2 in. FNPT Plug 2-way Brass

  • Fast #
  • Part #FK4B
  • Item #140459
  • Manufacturer Part #K4B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FHK Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
Tool Type:
Plug
Weight:
0.236 lb