12 x 10 in. Aluminum FDC Sign with Arrow Label
12 x 10 in. Aluminum FDC Sign with Arrow Label
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- FM Approved:
- No
- Length:
- 10 in
- Lettering:
- FDC
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- UL Listed:
- No
- Width:
- 12 in