This product requires certification to purchase.

4 in. Aluminum Standpipe Sign

FPPI®

Fig 09-507 4 in. Aluminum Standpipe Sign

  • Fast #
  • Part #FP4380003160
  • Item #1619162
  • Manufacturer Part #4380003160
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-507 4 in. Aluminum Standpipe Sign

  • Fast #
  • Part #FP4380003160
  • Item #1619162
  • Manufacturer Part #4380003160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For identifying automatic sprinkler, standpipe and combination fire department connections
  • Available in aluminum (red finish), rough brass (polished chrome finish also available), or plastic (red finish)
  • Durable and fade resistant
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
09-507
Coating:
Painted
Collection:
Fig 09-507
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Fitting Size 1:
4
Fitting Sizes:
4 in
Installation Type:
Wall Mount, Surface Mount
Material:
Aluminum
Origin:
Global
Product Type:
Wall Plate
UL Listed:
No
UPC:
879898005264
Weight:
0.65