This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Straight Single Clapper

You last purchased this on
 
FPPI®

4 x 2-1/2 x 2-1/2 in. Straight Single Clapper

  • Fast #
  • Part #F0900000
  • Item #1132021
  • Manufacturer Part #4380000000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FPPI®

4 x 2-1/2 x 2-1/2 in. Straight Single Clapper

  • Fast #
  • Part #F0900000
  • Item #1132021
  • Manufacturer Part #4380000000
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured from solid brass components to increase service life
  • Swivel gaskets are included
  • Breakable caps or plugs should be installed to protect threads and prevent debris from being accidently introduced into the water way
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
End Connection 1:
NST
End Connection 2:
NST
End Connection 3:
NST
End Connections:
NST x NST x NST
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Material:
Brass
Product Type:
Fire Department Connection
UL Listed:
Yes