6 in. Wood Dope Brush
Fig 03-190 6 in. Wood Dope Brush
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wooden handle and natural fiber bristles
- Suitable for applying PipeFit, LubeFit and other viscous materials
Specifications
- Collection:
- Fig 03-190
- Handle Material:
- Wood
- Length:
- 6 in
- Product Type:
- Dope Brush
- UPC:
- 879898002317