1-3/4 in. Kydex Ring in White
Fig 01-100 1-3/4 in. Kydex Ring in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to correct miscut or oversized holes in ceiling material and as backing material behind sprinkler canopies
- Allows sprinkler systems to stay online during ceiling tile repair/replacement
- Kydex is a fire-resistant material made by cleardex
- May be cut to install around an existing sprinkler drop
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Fig 01-100
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-3/4 in
- FM Approved:
- No
- Material:
- Kydex
- Product Type:
- Ring
- UL Listed:
- Yes