1/2 in. IPS Cold Rolled Steel Escutcheon in Chrome Plated
Fig 01-450 1/2 in. IPS Cold Rolled Steel Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- FPPI 2-pc recessed short skirt: The short skirt recessed escutcheon is similar to the regular recessed canopy
- It provides slightly less adjustment for use with residential recessed style sprinklers
- Suitable as a low cost substitution for OEM escutcheons if installed according to individual manufacturer's specifications
- Available in 1/2" or 3/4" IPS and several finishes
- Powder coating is used for Black or White finishes
- Powder coating provides superior corrosion resistance over painted alternatives
- 1/2" adjustment
Documents
Specifications
- Application:
- Fire Sprinkler, Residential
- Collection:
- Fig 01-450
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Cold Rolled Steel
- Product Type:
- Escutcheon Skirt
- UL Listed:
- No