1-15/16 in. Steel Cover Plate in White
Fig 01-491 1-15/16 in. Steel Cover Plate in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recessed canopy coverage extension
- Increases overall coverage of recessed canopy flange from 2-7/8" to 5" O.D.
- Use to meet new requirements for earthquake standards
Documents
Specifications
- Application:
- Fire Sprinkler
- Collection:
- Fig 01-491
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Diameter - Inside 1:
- 1-15/16 in
- FM Approved:
- No
- Material:
- Cold Rolled Steel
- Product Type:
- Cover Plate
- UL Listed:
- No