1/2 in. IPS Plastic Canopy in Chrome Plated
Fig 01-800 1/2 in. IPS Plastic Canopy in Chrome Plated
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Injection molded plastic
- Chrome or White finish
- Good corrosion resistance
Documents
Specifications
- Application:
- Fire Sprinkler
- Collection:
- Fig 01-800
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Product Type:
- Canopy
- UL Listed:
- No