1/2 in. IPS Plastic Escutcheon in Chrome Plated
Fig 01-850 1/2 in. IPS Plastic Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in White or Chrome
- Specifically used in corrosive environments such as near large bodies of water or indoor swimming areas
- May be drilled to .99 in for 3/4 in IPS sprinklers
Documents
Specifications
- Application:
- Fire Sprinkler
- Collection:
- Fig 01-850
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Canopy
- UL Listed:
- No