This product requires certification to purchase.

2-1/2 in. NST Brass Plug with Chain

FPPI®

FIG 07-450 2-1/2 in. NST Brass Plug with Chain

  • Fast #
  • Part #FP4324001304
  • Item #4596049
  • Manufacturer Part #4324001304
4.4 out of 5 Customer Rating
Brand image
FPPI®

FIG 07-450 2-1/2 in. NST Brass Plug with Chain

  • Fast #
  • Part #FP4324001304
  • Item #4596049
  • Manufacturer Part #4324001304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • FPPI's brass plugs feature all cast construction of B124 brass alloy
  • Each plug is accurately machined and will provide years of service
  • Our pin lug design is compatible with all fire service pin lug hydrant wrenches
  • Each plug is shipped complete with a brass chain and "S" type hook for attachment to hydrant or fire department connection equipped for this use
  • Protects swivel threads and discourages the introduction of debris into the hydrant or connection
  • This use helps keep moisture from accumulating inside the fire department connection
  • Designed for horizontal installation only
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
FIG 07-450
End Connection 1:
MNST
End Connections:
MNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass
Origin:
Global
Product Type:
Chain, Plug
UL Listed:
No
UPC:
879898007770
Valve Size:
2-1/2 in
Weight:
1.11 lb