This product requires certification to purchase.

FNPT x Storz 4 x 5 in. Adapter

You last purchased this on
 
FPPI®

FIG 09-200 FNPT x Storz 4 x 5 in. Adapter

  • Fast #
  • Part #F0921200
  • Item #2145312
  • Manufacturer Part #4380002050
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FPPI®

FIG 09-200 FNPT x Storz 4 x 5 in. Adapter

  • Fast #
  • Part #F0921200
  • Item #2145312
  • Manufacturer Part #4380002050
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fire department connections
  • Nitrile seal
  • Two to three lugs for quick connection
  • Lever type lock prevents fittings from twisting apart
  • 30° elbow
  • Shown with cap
  • NFPA 1963
  • "Sexless" connection saves time and eliminates connection errors
  • Included metal grille protects the waterway from foreign debris
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
FIG 09-200
End Connection 1:
FNPT
End Connection 2:
Storz
End Connections:
FNPT x Storz
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
5 in
Fitting Sizes:
4 in x 5 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Adapter
UL Listed:
Yes