This product requires certification to purchase.

Storz 5 in. Cap and Chain

You last purchased this on
 
FPPI®

FIG 09-200 Storz 5 in. Cap and Chain

  • Fast #
  • Part #F0922200
  • Item #2145313
  • Manufacturer Part #4380002100
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FPPI®

FIG 09-200 Storz 5 in. Cap and Chain

  • Fast #
  • Part #F0922200
  • Item #2145313
  • Manufacturer Part #4380002100
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fire department connections
  • Shown with connection
  • NFPA 1963
  • Metal face eliminates gasket failure
  • "Sexless" connection saves time and eliminates connection errors
  • Included metal grille protects the waterway from foreign debris
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
FIG 09-200
End Connection 1:
Storz
End Connections:
Storz
FM Approved:
No
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Cap, Chain
UL Listed:
Yes