Storz x FNPT 4 x 5 in. Cap and Wall Plate
FIG 09-230 Storz x FNPT 4 x 5 in. Cap and Wall Plate
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit complete with storz connection, storz cap and 4" IPS identification sign
- 30° elbow
- "Sexless" connection saves time and eliminates connection errors
- Included metal grille protects the waterway from foreign debris
- Complete assembly with cap, 30° elbow, and aluminum wall plate
- Drain consists of a 1/2" full-port ball valve and ball drip
- Metal face eliminates gasket failure
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- FIG 09-230
- End Connection 1:
- Storz
- End Connection 2:
- FNPT
- End Connections:
- Storz x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 4 in x 5 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Cap, Wall Plate
- UL Listed:
- No