NPT x NST 1-1/2 in. Wall Plate
Fig 09-502 NPT x NST 1-1/2 in. Wall Plate
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for residential systems
- Integral identification plate "auto sprinkler" with mounting holes
- Complete with 1 1/2" NST plug and chain
- Predrilled for mounting to finished building surface
- Solid brass snoot with forged aluminum plug
- Fasteners used should be suitable for the material to which the connection is being attached
Documents
Specifications
- Application:
- Fire Protection, Residential
- Collection:
- Fig 09-502
- End Connection 1:
- FNPT
- End Connection 2:
- FNST
- End Connections:
- FNPT x FNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Aluminum, Brass
- NSF Certified:
- No
- Product Type:
- Single Inlet
- UL Listed:
- Yes