IPS 2-1/2 in. Wall Plate
Fig 09-507 IPS 2-1/2 in. Wall Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Sprinkler
- Coating:
- Painted
- Collection:
- Fig 09-507
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rough Brass
- Product Type:
- Wall Plate
- UL Listed:
- No