This product requires certification to purchase.

3/4 in. Zinc Plated Carbon Steel Rod Coupling

FPPI®

Fig 135E 3/4 in. Zinc Plated Carbon Steel Rod Coupling

  • Fast #
  • Part #FP4399001240
  • Item #4107208
  • Manufacturer Part #4399001240
4.9 out of 5 Customer Rating
Brand image
FPPI®

Fig 135E 3/4 in. Zinc Plated Carbon Steel Rod Coupling

  • Fast #
  • Part #FP4399001240
  • Item #4107208
  • Manufacturer Part #4399001240
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FPPI rod couplings are zinc plated for corrosion resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-563
Application:
Fire Protection
Coating:
Galvanized, Zinc Plated
Collection:
Fig 135E
Diameter:
3/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Grade:
A
Length:
2-1/4 in
Material:
Carbon Steel
Product Type:
Rod Coupling
Rod Size (in):
3/4 in
Thread Length:
2-1/4
UPC:
879898002942