This product requires certification to purchase.

You last purchased this on
 
FPPI®

Lubefit®

  • Fast #
  • Part #F0315000
  • Item #2151037
  • Manufacturer Part #4044000280
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FPPI®

Lubefit®

  • Fast #
  • Part #F0315000
  • Item #2151037
  • Manufacturer Part #4044000280
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vegetable fiber based lubricant for all gasketed fittings
  • Non-staining, and does not support bacterial growth
  • Suitable for all types of pipe lines, including potable water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
Application:
Fire Protection
CARB OTC LEED Compliant:
No
Collection:
Lubefit®
Color Finish Name:
Brown
Material:
Mica, Potassium, Propylene Glycol
NSF:
NSF 61-G
NSF Certified:
Yes
Product Type:
Gasket Lubricant
Size:
1 qt
Temperature Range:
-10 to 150 Deg F