2 in. Bronze Grooved Viton Seat Wheel Handle Butterfly Valve
TrimFit® 2 in. Bronze Grooved Viton Seat Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM 584 C83600, ASTM A216, ASTM C37700, ASTM D2000
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Collection:
- TrimFit®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 3-1/4 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Indoor, Outdoor
- Schedule Class:
- 40;80
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- FKM
- Valve Size:
- 2 in
- Valve Type:
- Butterfly Valve
- Width:
- 3-11/100 in