This product requires certification to purchase.

3/8 x 1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

3/8 x 1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9CB
  • Item #913
  • Manufacturer Part #0310007000
4.8 out of 5 Customer Rating
You last purchased this on
 

3/8 x 1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9CB
  • Item #913
  • Manufacturer Part #0310007000
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#