1/2 x 3/8 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
1/2 x 3/8 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 7200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Elbow Type: Reducing
- Rating: 150#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B16.3, ASME B16.39, ASME B16.14
- ASTM:
- ASTM A-197, ASTM A-153
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#