1-1/2 x 1/2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
1-1/2 x 1/2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1728-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Elbow Type: Reducing
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes