Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast and economical to install over round sheet metal duct
- UL classified for pipe and equipment covering
- Energy efficient pipe insulation in either metallized or polyethylene sleeve
Specifications
- Diameter:
- 6 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- R value:
- R4.2
- Vent Duct Shape:
- Round