This product requires certification to purchase.

3 in. Cast Iron Roof Drain

You last purchased this on
 
Frank Pattern

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #F853SNM
  • Item #1203564
  • Manufacturer Part #853SN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frank Pattern

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #F853SNM
  • Item #1203564
  • Manufacturer Part #853SN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-3/4 in
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in