0.5 gpm Filter
0.5 gpm Filter
Frequently Purchased Together
Product Details
Product Details
- Franke filter cartridges consist of a ceramic outer shell and an enclosed activated carbon block core
- Multi-stage filtration technology that filters out unwanted particles, letting cleaner water flow through your faucet and improving water quality
- Reduces chlorine, particulate & turbidity, cysts (cryptosporidium) and lead
- Certified by NSF international against NSF/ANSI standards 42 & 53
- Replace every 6 months or 600 gallons
- For use with Franke water filtration canister models FRCNSTR, FRCNSTR100, FRCNSTR-DUO-1, FRCNSTR-DUO-2
- Install available FM100 bluetooth water quality monitor to know precisely when your filter needs replaced (sold separately)
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 600 gal
- Cartridge Type:
- Carbon Block, Filter
- Contaminant Removal:
- Bacteria, Chlorine, Cysts, Lead, Taste and Odor, Waterborne Parasites
- Diameter:
- 2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2 x 9-5/8
- Filtering Material:
- No
- Fits Model:
- LB2200, LB3200, LB4200, DW200, DW500
- Flow Rate:
- 0.5 gph
- Height:
- 9-5/8 in
- IAPMO Listed:
- No
- Length:
- 9-7/10 in
- Material:
- Brass
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 2-3/4 in