This product requires certification to purchase.

1 hp 2800 RPM Garbage Disposal in Stainless Steel

You last purchased this on
 
Franke

1 hp 2800 RPM Garbage Disposal in Stainless Steel

  • Fast #
  • Part #FFWD100R
  • Item #4807004
  • Manufacturer Part #FWD100R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

1 hp 2800 RPM Garbage Disposal in Stainless Steel

  • Fast #
  • Part #FFWD100R
  • Item #4807004
  • Manufacturer Part #FWD100R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
8-11/16 in
Height:
16 in
Horsepower:
1 hp
RPM:
2800
Volts:
115V