1/2 hp Continuous Feed Garbage Disposal with Power Cord
1/2 hp Continuous Feed Garbage Disposal with Power Cord
Product Details
Product Details
- Stainless steel shredding: Mighty 1/2 horsepower continuous feed kitchen sink disposer grinds faster, finer and more efficiently than leading competitive brands
- Odor reduction: Bio shield antimicrobial agents are molded into the internal components of the disposer to reduce odors
- Quiet operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise
- Jam resistant: Permanent magnet DC motor reduces jamming for lasting service
- Installation: 3-bolt installation is compatible with most 3.5 in diameter drain hole sinks
- Easy power connect: Built-in 3-prong cord to plug into existing electrical outlet
- 5 year warranty: Built to last and backed by excellent warranty coverage
Recommended Accessories
Specifications
- Application:
- Commercial
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/Chrome
- Diameter:
- 7-7/8 in
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Horsepower:
- 1/2 hp
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Continuous Feed, Power Cord, Waste Disposer
- RPM:
- 2600
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 15 lb
- Width:
- 8-11/16 in