16-9/16 x 17-1/2 in. Stainless Steel Rack
16-9/16 x 17-1/2 in. Stainless Steel Rack
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PS2X160-18-11, Professional 2.0 PS2X110-18
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 16-9/16 in x 17-1/2 in
- Width:
- 16-9/16 in