This product requires certification to purchase.

3/4 hp Batch Feed Garbage Disposal with Power Cord

You last purchased this on
 
Franke

3/4 hp Batch Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #FFWDJ75B
  • Item #7289171
  • Manufacturer Part #FWDJ75B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

3/4 hp Batch Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #FFWDJ75B
  • Item #7289171
  • Manufacturer Part #FWDJ75B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel shredding: Mighty 3/4 horsepower batch feed kitchen sink disposer grinds faster, finer and more efficiently than leading competitive brands
  • Odor reduction: Bio shield antimicrobial agents are molded into the internal components of the disposer to reduce odors
  • Quiet operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
  • Jam resistant: Permanent magnet DC motor reduces jamming for lasting service
  • Installation: 3-bolt installation is compatible with most 3.5 in diameter drain hole sinks
  • Easy power connect: Built-in 3-prong cord to plug into existing electrical outlet
  • 10 year warranty: Built to last and backed by excellent warranty coverage
  • Requires Certification

Recommended Accessories


Specifications

AMP:
6
Capacity:
36 oz
Color Finish Category:
Reds
Color Finish Name:
Red/Chrome
Depth:
9 in
Diameter:
7-7/8 in
Energy Star Compliant:
No
Height:
16-3/4 in
Horsepower:
3/4 hp
Material:
Stainless Steel
Power Source:
Electric
Product Type:
Batch Feed
RPM:
2700
UL Listed:
No
Volts:
120V
Weight:
18 lb