3-1/2 in. Basket Strainer in Satin Nickel
3-1/2 in. Basket Strainer in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Compatible with Franke sinks
- Smart Design: helps prevent clogging, while maintaining a stylish finish
- Basket has a post and ball-bearing type system
- Overall dimensions: 3.5 in diameter
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Diameter:
- 3-1/2 in
- Origin:
- Global
- Strainer Size:
- 3-1/2 in