This product requires certification to purchase.

3-1/2 in. Plastic Basket Strainer in Matte Black

You last purchased this on
 
Franke

3-1/2 in. Plastic Basket Strainer in Matte Black

  • Fast #
  • Part #F900MBK
  • Item #9747093
  • Manufacturer Part #900-MBK
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

3-1/2 in. Plastic Basket Strainer in Matte Black

  • Fast #
  • Part #F900MBK
  • Item #9747093
  • Manufacturer Part #900-MBK
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Color protection: Waste kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
  • Durable construction: Every color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
  • Sophisticated options: Offered in six finish options to coordinate with many design options
  • High standard of hygiene: Each color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Material:
Plastic
Origin:
Global
Strainer Size:
3-1/2 in