36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Farm House Design: Franke's fireclay apron front farmhouse sinks boasting wide and deep bowls, are bold in style with a vintage appeal, both transitional and traditional in design and offer a smooth polished finish that's both durable and naturally quiet
- Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
- Apron Front Functionality: Apron front sinks are installed just under the level of your countertop making it easy to wipe water from the counter straight into the sink and offer a reversible front mount option of fluted or smooth side exposure
- Easy to Clean: A dirt repellent permanent finish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
- Overall Dimensions: 30-in left-to-right x 18.1-in front-to-back, due to the nature of the fireclay manufacturing process, each sink produced will varydimensionally
- Bowl Interior Dimensions:28.13- in left-to-right x 18.25-in x 9.2-in deep, due to the nature of the fireclay manufacturing process, each sink produced will varydimensionally
- Installation: Undermount, professional installation recommended for undermount sink, most standard sized cabinets can be modified to support farmhouse sinks
- Installation Requirements: Fits minimum cabinet size of 36-in, template included
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Compatibility: Accessories sold separately, Bottom grid FK36-36S, Cutting board OA-40S, Strainer basket chrome 906, satin nickel 906-SN or white 900-P
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 34-7/16 in x 18-1/4 in x 9-3/16 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in