This product requires certification to purchase.

8.5 oz. Stainless Steel Cleaner

You last purchased this on
 
Franke

8.5 oz. Stainless Steel Cleaner

  • Fast #
  • Part #F903
  • Item #519097
  • Manufacturer Part #903
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

8.5 oz. Stainless Steel Cleaner

  • Fast #
  • Part #F903
  • Item #519097
  • Manufacturer Part #903
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 675
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Restores sheen and brightness to your stainless steel sink
  • Easy to use formula can be applied quickly with little effort
  • 250 ml lasts for several cleanings
  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
Height:
8-1/2 in
Length:
2 in
Size:
8.5 oz