Two Handle Lever Pot Filler in Satin Nickel
Absinthe Two Handle Lever Pot Filler in Satin Nickel
Product Details
Product Details
- Design and style: This Absinthe kitchen wall mount pot filler faucet puts a modern spin on turn-of-the-century design and makes an ideal option for your kitchen stove workspace
- Quality and durability: Made of lead-free brass, this Absinthe series faucet boasts a 180° spout swivel range, providing ample coverage and reach
- Water pressure perfection: The 2.2 gpm flow rate ensures smooth but strong water flow to quickly fill large pots
- Convenience and ease: This wall-mounted faucet allows you direct access to water right from your stove
- Overall dimensions: Faucet length: 11.9-in, base width: 2.5-in
- Installation: Directly mounts to installed wall plumbing near your workstation or oven
- Flow rate: 2.2 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Warranty: Franke stands behind this product with a limited lifetime warranty, 5 year on finish
- Compatibility: Faucet (FF5270), filtration taps (FFT5270, DW15070, LB15170, LB15270), soap dispenser (SD5270), bar faucet (FFB5270), prep faucet (FFP5270)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Absinthe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5 in
- Spout Type:
- Swivel