This product requires certification to purchase.

10 oz. Deck Mount Soap & Lotion Dispenser in Stainless Steel

You last purchased this on
 
Franke

Atlas 10 oz. Deck Mount Soap & Lotion Dispenser in Stainless Steel

Brand image
You last purchased this on
 
Franke

Atlas 10 oz. Deck Mount Soap & Lotion Dispenser in Stainless Steel

  • Fast #
  • Part #FATLSD316
  • Item #9316989
  • Manufacturer Part #ATL-SD-316
3.2 out of 5 Customer Rating
10 oz. Deck Mount Soap & Lotion Dispenser

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 10-oz container for hand soap, detergent or lotion
  • Designed to match the steel line of kitchen faucets
  • 1-1/8-inch hole required for installation
  • Sleek steel finish provides the perfect complement to modern spaces
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
FF3450, PF3450, LB13150, FFPS3450, FFP3450, FFB3450, FF3450
Capacity:
10 oz
Collection:
Atlas
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dispenser Type:
Manual
Height:
13-5/8 in
Installation Type:
Deck Mount
Length:
1-3/5 in
Material:
Stainless Steel
Material Type:
316
Spout Height:
3-2/5 in
Spout Reach:
3-3/8 in



Call for Pricing
Call for Pricing