Brass Spray Head for FF300, FF600 and FF700
Brass Spray Head for FF300, FF600 and FF700
Frequently Purchased Together
Product Details
Product Details
- Franke 4089 sprayhead for FFR00, FF600 and FF700 faucet
Specifications
- Brand Model Compatibility:
- FF300, FF600, FF700 Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 5 in