Stainless Steel Colander
Chef Center Stainless Steel Colander
Frequently Purchased Together
Product Details
Product Details
- Functional Design: Sleek stainless steel gives this Chef Center colander a modern aesthetic, while the black handles provide protection on the edge of the sink
- Quality and Durability: Stainless steel construction with plastic black polypropylene handles for added ease of use
- Integrated Design: Reduce additional kitchen tools with a colander that sits on your sink reveal, providing convenience and simplifying kitchen tasks
- Overall Dimensions: 6.2-in left-to-right x 17.6-in front-to-back x 2.1-in deep
- Excellent Warranty: Franke stands behind the quality of this product with a one year warranty
- Compatibility: Chef Center sinks CUX11018-W, CUX11024-W, CUX11031-W
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- CUX11018 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Chef Center
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/8 in
- Dishwasher Safe:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16-7/8 in
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Width:
- 6-1/8 in